Beli isolasi teflon di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NITTO Nitoflon Adhesive Tape (Glass Cloth Coating)
    Mulai

    Rp849.900

    NITTO Nitoflon Adhesive Tape (Glass Cloth Coating)
    atribut:
    • Material: Base material:Fluorine resin (PTFE) + Impregnated glass cloth, Adhesive:Silicone
    • Color: Dark brown
    • Width (mm): 100
    • Length (m): 10
    • Thickness (mm): 0.13
    • Working Temperature Range: -60 to 200degrees
    • Specification: UL Standard product
    • Purpose of Use: Wrapping for lamination roll release type. Heat-resistant release type for heat sealing.
  2. NITTO Lakban Fiberglass Fluoroplastic Impregnated, Nitoflon No.973Ul-S (Solasi / Selotip)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    NITTO Lakban Fiberglass Fluoroplastic Impregnated, Nitoflon No.973Ul-S (Solasi / Selotip)
    atribut:
    • Material: Base material:Fluorine resin (PTFE) + Impregnated glass cloth, Adhesive:Silicone
    • Color: Dark brown
    • Tape Thickness (mm): 0.13
    • Operating Temperature Range (°C): -60 to 200
    • Specification: UL Standard product
    • Tape Length (m): 10
  3. NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)
    Rating:
    98% of 100
    (19)
    Mulai

    Rp8.900

  4. NITTO Nitoflon Adhesive Tape, Glass Cloth Substrate No.973Ul-S
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    NITTO Nitoflon Adhesive Tape, Glass Cloth Substrate No.973Ul-S
    Deskripsi:
    Various coils, motors, heat-resistant binding of lead wires. Wrapping for laminating roll release. Heat release mold for heat sealing. Paper slip of printing machine and copier. Hopper and shooter lining. Heat masking.
    atribut:
    • Adhesive: Silicone type
    • Adhesive Strength (N/10mm): 3.58
  5. NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape)
    65%
    Mulai

    Rp109.900

    NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape)
    atribut:
    • Material: Base material:Fluorine resin (PTFE), Adhesive:Silicone
    • Color: Gray
    • Length (m): 10
    • Specification: UL Standard product
  6. Non Brand Tape Sealing PTFE Heatproof (Isolasi Teflon)
    Mulai

    Rp129.900

    Non Brand Tape Sealing PTFE Heatproof (Isolasi Teflon)
    Deskripsi:
    Kegunaan umum Lakban Teflon, digunakan untuk menyegel air, udara, gas agar tidak bocor melalui koneksi yang tidak memiliki segel karet bawaan. Lakban Teflon / PTFE Sealing Tape sangat serbaguna dan dapat digunakan pada suhu mulai dari -270 °C hingga 260 °C.
    atribut:
    • Heat Resistant: Yes
    • Fire Resistant: Yes
    • Size (mmxm): 15x10
    • Color: Brown
  7. Non Brand Tape Sealing PTFE Heatproof (Isolasi Teflon)
    Mulai

    Rp379.900

    Non Brand Tape Sealing PTFE Heatproof (Isolasi Teflon)
    Deskripsi:
    Kegunaan umum Lakban Teflon, digunakan untuk menyegel air, udara, gas agar tidak bocor melalui koneksi yang tidak memiliki segel karet bawaan. Lakban Teflon / PTFE Sealing Tape sangat serbaguna dan dapat digunakan pada suhu mulai dari -270 °C hingga 260 °C.
    atribut:
    • Heat Resistant: Yes
    • Fire Resistant: Yes
    • Color: Brown
  8. HOKI Tape Teflon Heat Resistant Insulation Tape (Lakban Isolasi Tahan Panas)
    Mulai

    Rp439.900

    HOKI Tape Teflon Heat Resistant Insulation Tape (Lakban Isolasi Tahan Panas)
    atribut:
    • Color: Brown
    • Length (m): 10
    • Maximum Temperature Resistance (°C): 300
    • Thickness (micron): 160
  9. NITTO NITOFLON Adhesive Tape
    55%
    Mulai

    Rp1.299.900

    NITTO NITOFLON Adhesive Tape
    Deskripsi:
    -Heat resistant adhesive tape mainly coated with Polytetrafluoroethylene (PTFE) based material with silicone based adhesive.-Excellent in heat resistance.-Various coils, motors, lead wire heat resistant bundles.-Friction surface lining of the shoot and hopper.
    atribut:
    • Adhesive Materials: Silicone Type
  10. Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Rating:
    99% of 100
    (16)
    Mulai

    Rp5.900

    Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  11. NITTO Nitoflon Adhesive Tape
    Mulai

    Rp229.900

    NITTO Nitoflon Adhesive Tape
    atribut:
    • Material: Base material:Fluorine resin (PTFE), Adhesive:Silicone
    • Color: Gray
    • Length (m): 10
    • Specification: UL Standard product
    • Purpose of Use: Various coils, motors, lead wire heat resistant bundles. Friction surface lining of the shoot and hopper.
  12. CHUKOH FLO PTFE Adhesive Tape
    47%
    Mulai

    Rp159.900

    CHUKOH FLO PTFE Adhesive Tape
    Deskripsi:
    -A heat resistance improving type which is continuously usable at 250°C.-Heat resistant releasing in high temperature at the spot of heat-seal pressure-bonding.-Glass Cloth Coating.
  13. TERAOKA Polyethylen Cloth Adhesive Tape (No.4103) (Lakban Kain PE)
    Mulai

    Rp129.900

    TERAOKA Polyethylen Cloth Adhesive Tape (No.4103) (Lakban Kain PE)
    Deskripsi:
    -Strong supporting body tape hard-to-break when peeling.-For curing resin and aluminum sash.
    atribut:
    • Color: Blue
    • Thickness: 0.13mm
    • Viscosity: 1.66N/10mm
    • Tensile Strength: 56N/10mm
    • Base Material: Polyethylene Cloth
    • Adhesive Materials: Acrylics
    • W x L: 50mmx25m
  14. NITTO Lakban Kain (Solasi / Selotip)
    17%
    Mulai

    Rp98.900

    NITTO Lakban Kain (Solasi / Selotip)
    atribut:
    • Material: Base material:Staple moss, Adhesive:Rubber type
    • Color: Brown
    • Width (mm): 50
    • Length (m): 25
    • Thickness (mm): 0.33
    • Adhesive Strength (N/10mm): 3
    • Tensile Strength (N/10mm): 74.5
  15. TAPECASE PTFE & Silicone Heat and Abrasion Resistance Tape (Lakban Tahan Panas / Lakban Teflon)
    Mulai

    Rp88.900

    TAPECASE PTFE & Silicone Heat and Abrasion Resistance Tape (Lakban Tahan Panas / Lakban Teflon)
    Deskripsi:
    PTFE (polytetrafluoroethylene) glass cloth tape provides the most heat and abrasion resistance of all PTFE film tape. The reinforced glass cloth backing withstands tears, punctures, and high heat. It is used in applications such as heat sealing and ironing equipment, and on high-contact parts such as conveyor rollers and belts.
    atribut:
    • Package Quantity: 1
    • Product Form: Continuous Roll
    • Tape Adhesive Format: Single-Sided
    • Tape Brand: TapeCase
    • Tape Type: PTFE & Silicone Slick Surface Tape
  16. NITTO Tape Adhesive NITOFLON Glass Cloth (Isolasi Kaca)
    Mulai

    Rp1.299.900

    NITTO Tape Adhesive NITOFLON Glass Cloth (Isolasi Kaca)
    atribut:
    • Allowable Temperature Limit (°C): 180
  17. NITTO Lakban Kain Berwarna (Solasi / Selotip)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    NITTO Lakban Kain Berwarna (Solasi / Selotip)
    Deskripsi:
    -An adhesive cloth tape using PET wooly flat thread for weft.-The feeling of use has been improved with smooth touch.-Low odor type adhesive is used.
    atribut:
    • Thickness: 0.23mm
    • Viscosity: 3.2N/10mm
    • Tensile Strength: 46N/10mm
    • Base Material: Gaffer Tape + PET Wooly
    • Adhesive Materials: Rubber
    • W x L: 50mmx25m
Daftar Harga isolasi teflon Terbaru October 2026
NITTO Nitoflon Adhesive Tape (Glass Cloth Coating)Rp849.900
NITTO Lakban Fiberglass Fluoroplastic Impregnated, Nitoflon No.973Ul-S (Solasi / Selotip)Rp109.900
NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)Rp8.900
NITTO Nitoflon Adhesive Tape, Glass Cloth Substrate No.973Ul-SRp309.900
NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape)Rp109.900
NITTO Fluoroplastic-Impregnated Glass-Cloth Adhesive Tape, Nitoflon No.973UlRp419.900
Non Brand Tape Sealing PTFE Heatproof (Isolasi Teflon)Rp129.900
Non Brand Tape Sealing PTFE Heatproof (Isolasi Teflon)Rp379.900
HOKI Tape Teflon Heat Resistant Insulation Tape (Lakban Isolasi Tahan Panas)Rp439.900
NITTO NITOFLON Adhesive TapeRp1.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)